9WLED/GBL/4/RGBW/RND/WH

Item #: 2158303

Cat #: S11293

UPC: 045923112935

$ 62.64 EA
Company wide:
0 in stock
9 Watt; LED Gimbaled Downlight; 4 Inch; RGB & Tunable White; Round; Starfish IOT; White Finish; 650 Lumens; 120-277 Volt

Overview

9 Watt; LED Gimbaled Downlight; 4 Inch; RGB & Tunable White; Round; Starfish IOT; White Finish; 650 Lumens; 120-277 Volt

SATCO|NUVO’s S11293 LED Directional 4-inch round Low-Profile Downlight with white trim offers STARFISH technology for the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 to 80 degree tilt allow for the light to be positioned as needed, focusing light where it’s needed most. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into an existing automated system.

Also known as: 045923112935, S11293, SATS11293

Specifications

Size: 4 in
Lumens: 650
Color: White
Wattage: 9
Standards: California Proposition 65
Dimmable: Yes
Angle: 36°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 4 in
Color: White
Standards: California Proposition 65
Angle: 36°
Volts AC Range: 120 - 277
Lumens: 650
Wattage: 9
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)