15WLED/GBL/6/CCT/SQ/WH

Item #: 2158300

Cat #: S11861

UPC: 045923118616

Company wide:
0 in stock
15 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 6 Inch Square; Remote Driver; White

Overview

15 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 6 Inch Square; Remote Driver; White

The white, six inch square, Satco S11861 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With 360 degree rotation and 0 to 80 degree aiming capability, efficient LED light can be delivered wherever it is needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.

Also known as: 045923118616, S11861, SATS11861

Specifications

Size: 6 in
Lumens: 1280, 1400, Selectable
Volts AC: 120
Wattage: 15
Color: White
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Volts AC: 120
Color: White
Dimmable: Yes
Lumens: 1280, 1400, Selectable
Wattage: 15
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)