22 WATT COMMERCIAL LED DOWNLIGHT 8 IN. CCT ADJUSTABLE 120-277 VOLT ECONO

Item #: 2158297

Cat #: S11852

UPC: 045923118524

Company wide:
0 in stock
22 WATT COMMERCIAL LED DOWNLIGHT 8 IN. CCT ADJUSTABLE 120-277 VOLT ECONO

Overview

22 WATT COMMERCIAL LED DOWNLIGHT 8 IN. CCT ADJUSTABLE 120-277 VOLT ECONO

Satco's S11852 22 watt commercial LED downlight offers versatility and functionality in commercial applications. The round fixture in white finish is a practical solution for energy efficient lighting. This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light.

Also known as: 045923118524, S11852, SATS11852

Specifications

Size: 8 in
Lumens: 2200
Color: White
Wattage: 22
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 8 in
Color: White
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 2200
Wattage: 22
Dimmable: Yes
Volts AC Range: 120 - 277