12WLED/CDL/4/CCT/120-277

Item #: 2158294

Cat #: S11850

UPC: 045923118500

Company wide:
0 in stock
12 Watt Commercial LED Downlight; 4 in.; CCT Adjustable; 120-277 volt; Econo

Overview

12 Watt Commercial LED Downlight; 4 in.; CCT Adjustable; 120-277 volt; Econo

Satco's S11850 12 watt commercial LED downlight offers versatility and functionality in commercial applications. The round fixture in white finish is a practical solution for energy efficient lighting. This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light.

Also known as: 045923118500, S11850, SATS11850

Specifications

Size: 4 in
Wattage: 12
Color: White
Lumens: 1200
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 4 in
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 12
Lumens: 1200
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)