9WLED/GBL/4/CCT/SQ/BLK

Item #: 2158293

Cat #: S11843

UPC: 045923118432

Company wide:
0 in stock
9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Square; Remote Driver; Black

Overview

9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Square; Remote Driver; Black

The black, four-inch square Satco S11843 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.

Also known as: 045923118432, S11843, SATS11843

Specifications

Size: 4 in
Volts AC: 120
Lumens: 650, 750, Selectable
Color: Black
Wattage: 9
Dimmable: Yes
Angle: 36°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Lumens: 650, 750, Selectable
Wattage: 9
Angle: 36°
Volts AC: 120
Color: Black
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)