Hazardous Location Union, 2", Female/Female

Item #: 2158278

Cat #: UNF200AL

UPC: 783936183893

$ 201.10 EA
Company wide:
0 in stock
Hazardous Location Union, UNF Series, 2 Inch, Female/Female, Aluminum

Overview

Hazardous Location Union, UNF Series, 2 Inch, Female/Female, Aluminum

Unique design offers a compact size for lighter weight and smaller profile for critical clearances with equipment. Extruded bar stock construction provides superior threads over sand cast and provides twice the tensile strength. Uniform design across all sizes for aesthetic and robust appeal. Male to Female union has nonremovable nipple to ensure tight seal with union and pipe/equipment.


Also known as: 783936183893, UNF200AL, KILUNF200AL

Features & Benefits

  • Unique design offers a compact size for lighter weight and smaller profile for critical clearances with equipment
  • Male to Female union has nonremovable nipple to ensure tight seal with union and pipe/equipment
  • Extruded bar stock construction provides superior threads over sand cast and provides twice the tensile strength
  • Uniform design across all sizes for aesthetic and robust appeal
  • Made in the USA

Specifications

Diameter: 1 in
Material: Aluminum
Gender: Female/Female
Diameter: 1 in
Gender: Female/Female
Material: Aluminum