1
more

11W PAR30 LED Lamp, E26 Base, 3000K, 990 Lumens, 95 CRI
Item #: 2158213
Cat #: 37186
UPC: 790492371862
$ 19.96 EA
Company wide:
14
in stock
Documents & Guides
11 Watt PAR30 LED Lamp, E26 Base, 3000K, 990 Lumens, 95 CRI, 120 Volt Input, 40 Degree Beam Angle, Dimmable, White Finish *Product Code: 37186*
Overview
11 Watt PAR30 LED Lamp, E26 Base, 3000K, 990 Lumens, 95 CRI, 120 Volt Input, 40 Degree Beam Angle, Dimmable, White Finish *Product Code: 37186*
Replace 50W, 75W, and 120W halogen PAR lamps with a premium LED solution built for flexibility, comfort, and true color. Featuring a patent-pending Swappable Lens System, this lamp lets you change lenses in the field to create a wide range of PAR beam options—reducing SKUs while giving you the right distribution for spot, narrow, or flood applications. Designed for demanding installations, it’s suitable for damp locations and totally enclosed fixtures, compliant with California Title 20 and Title 24 JA8 requirements, rated for 50,000 hours (L70), and backed by a 5-year limited warranty.
Also known as: 790492371862, 37186, GEE37186
Features & Benefits
- Suitable to replace 50W, 75W, 120W halogen lamps
- Powered by TRUE CHROMA: delivers best in class color accuracy and consistency
- Proprietary designed optic maximizes output, efficacy, color fidelity, and visual comfort
- High CRI and R values (R9 85, R13 95) deliver richer reds and healthier skin tones
- Smooth dimming with existing dimmers
- White and black finish color options
- Compliant with California Title 20 and Title 24 JA8 regulation requirements
- Suitable for damp locations and totally enclosed fixtures
- Rated Lifetime (L70): 50,000hrs
- 5 year limited warranty
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 990 |
| Wattage: | 11 |
| Color Rendering Index (CRI): | 95 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Shape: | PAR30 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 11 |
| Light Technology: | LED |
| Shape: | PAR30 |
| Base: | Medium Screw (E26) |
| Lumens: | 990 |
| Color Rendering Index (CRI): | 95 |
| Dimmable: | Yes |