13WLED/6/FR/CCT/SLF/RD/STB/RND

Item #: 2158205

Cat #: S11867

UPC: 045923118678

Company wide:
0 in stock
13 Watt LED; Fire Rated 6 Inch Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120 Volts; Dimmable; Remote Driver

Overview

13 Watt LED; Fire Rated 6 Inch Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120 Volts; Dimmable; Remote Driver

SATCO|NUVO's 6 inch Stepped Baffle Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Also known as: 045923118678, S11867, SATS11867

Specifications

Size: 6 in
Lumens: 1050
Wattage: 13
Volts AC: 120
Type: Fire Rated
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Size: 6 in
Wattage: 13
Type: Fire Rated
Dimmable: Yes
Standards: California Title 24
Lumens: 1050
Volts AC: 120
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)