NM-B - 14-3 Solid Copper, Blue, 1000'

Item #: 2158197

Cat #: 147-14043K

UPC: 048243000838

Company wide:
0 in stock
Documents & Guides
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Blue, 1000 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Blue, 1000 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243000838, 147-14043K, 143NMBGX1000BLUE

Specifications

Color: Blue
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Blue
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Conductors: 3
Jacket: PVC
Volts AC: 600