NM-B - 12-3 Solid Copper, Purple, 1000'

Item #: 2158196

Cat #: 147-16093K

UPC: 048243000883

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Purple, 1000 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Purple, 1000 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243000883, 147-16093K, 123NMBGX1000PURP

Specifications

Conductors: 3
Color: Purple
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 3
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Color: Purple
Gauge: 12 AWG
Material: Copper