8x8x4" Steel Wall Mount Enclosure

Item #: 2158082

Cat #: 88-450

UPC: 835243038219

$ 35.79 EA
Company wide:
332 in stock
Documents & Guides
Steel Wall Mount Enclosure, 8 Inch x 8 Inch x 4 Inch x 1 Inch, (4) 1/2" KO (1) 1/2" to 1-1/2" CKO Top & Bottom, (4) 1/2" KO Left & Right, 1" & 1-1/4" CKO Back, Screw Cover, Polyester Powder Paint Finish

Overview

Steel Wall Mount Enclosure, 8 Inch x 8 Inch x 4 Inch x 1 Inch, (4) 1/2" KO (1) 1/2" to 1-1/2" CKO Top & Bottom, (4) 1/2" KO Left & Right, 1" & 1-1/4" CKO Back, Screw Cover, Polyester Powder Paint Finish

Orbit Industries' NEMA Type 1 Enclosures with screw cover are suited for a variety of electrical applications and protect against dust, light, and indirect splashing. This heavy duty box is made with 16 Gauge Steel with wall mounting holes on the back. Boxes are finished with ANSI 61 gray polyester powder paint and meet UL standards. Enclosures include knock-outs on all sides of the enclosure.

Also known as: 835243038219, 88-450, ORB88450

Specifications

Mounting: Wall
Mounting: Wall

Customer Reviews

No reviews for this product
(0)