Jumper Cable, 500 MCM, 5kV/15kV Transformer Lead Wire Non-Shielded, 90°C

Item #: 2158036

Cat #: B450001

UPC:

Company wide:
0 in stock
Documents & Guides
Jumper Cable, 500 MCM, 5kV/15kV Transformer Lead Wire Non-Shielded, 90°C

Overview

Jumper Cable, 500 MCM, 5kV/15kV Transformer Lead Wire Non-Shielded, 90°C

Used as flexible power lead for temporary connections from phase to phase in voltages from 5 KV to 15 KV

Also known as: B450001, OMNB450001

Specifications

Conductors: 1
Gauge: 500 kcmil
Volts AC: 5.500kV
Conductors: 1
Volts AC: 5.500kV
Gauge: 500 kcmil