LED Track Head, Flood 36°-38º, 27-50K, Black

Item #: 2157950

Cat #: ET-LED-347-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-ABK

UPC: 194672064429

$ 127.19 EA
Company wide:
7 in stock
Documents & Guides
LED Track Head, Flood 36°-38º, 120V, 90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Black (Representative Image Shown)

Overview

LED Track Head, Flood 36°-38º, 120V, 90 CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Black (Representative Image Shown)

A small profile LED track light that delivers optimal lumen output, with precise aiming for accent, task, or general illumination, integrating into any design. Track heads are adjustable up to 360 degrees horizontally, 180 degrees vertically, and are compatible with 1-circuit and 2-circuit track. With the use of a friction-based locking movement system, the head can be adjusted and re-adjusted to a precise position, delivering light where needed. Available in an array of color temperatures, it can accentuate the full spectrum of cool to warm tones, and is the perfect complement for retail merchandising, galleries, museums, supermarkets, hospitality, and commercial

Also known as: 194672064429, ET-LED-347-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-ABK, ETEETLED3471000LB

Specifications

Lumens: 1360
Volts AC: 120
Color: Black
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1360
Color: Black
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes