
LED Track Head, Flood 36°-38º, 30/35/40K, White
Item #: 2157949
Cat #: ET-LED-347-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-AWH
UPC: 194672064405
$ 117.70 EA
Company wide:
18
in stock
Documents & Guides
LED Track Head, Flood 36°-38º, 120V, 90 CRI, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable, White
Overview
LED Track Head, Flood 36°-38º, 120V, 90 CRI, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable, White
A small profile LED track light that delivers optimal lumen output, with precise aiming for accent, task, or general illumination, integrating into any design. Track heads are adjustable up to 360 degrees horizontally, 180 degrees vertically, and are compatible with 1-circuit and 2-circuit track. With the use of a friction-based locking movement system, the head can be adjusted and re-adjusted to a precise position, delivering light where needed. Available in an array of color temperatures, it can accentuate the full spectrum of cool to warm tones, and is the perfect complement for retail merchandising, galleries, museums, supermarkets, hospitality, and commercial
Also known as: 194672064405, ET-LED-347-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-FL-AWH, ETEETLED3471000LW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 1360 |
| Volts AC: | 120 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Lumens: | 1360 |
| Color: | White |
| Light Technology: | LED |