This product has been discontinued.

Home Wave Inverter, 1-Phase, 11.4kW, 240/208V
Item #: 2157885
Cat #: SE11400H-USMNUBL15
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
Home Wave Single Phase Inverter, 11.4kW, w/ RGM and Consumption Meter, with SetApp configuration.
Overview
Home Wave Single Phase Inverter, 11.4kW, w/ RGM and Consumption Meter, with SetApp configuration.
The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.
Also known as: SE11400H-USMNUBL15, SEDSE11400HUSMNUBL
Specifications
| Phase: | 1 |
| Volts AC: | 240, 208 |
| Wattage: | 11.4 kW |
| Phase: | 1 |
| Wattage: | 11.4 kW |
| Volts AC: | 240, 208 |