32kW 60 Hz Emergency Standby Power Generator, 120/208V, Natural Gas/Propane, No Catalyst

Item #: 2157881

Cat #: XG03245CNAX

UPC:

$ 23474.17 EA
Company wide:
0 in stock
Documents & Guides
Generator, 32kW 60 Hz, Emergency Standby Power, 120/208 Volt AC, 3-Pole, Natural Gas/Propane, Liquid-Cooled, No Catalyst

Overview

Generator, 32kW 60 Hz, Emergency Standby Power, 120/208 Volt AC, 3-Pole, Natural Gas/Propane, Liquid-Cooled, No Catalyst

Thousands of homeowners and business owners trust their Protector Series automatic backup generator to power their entire home or business during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers power for your entire home, including all large appliances and sensitive electronics. Sound levels are quieter with no change in level or tone. This allows you to continue living life comfortability and keep business operating without interruption.

Also known as: XG03245CNAX, GPSXG03245CNAX

Specifications

Volts AC: 120/208
Type: Standby Generator
Wattage: 32 kW
Volts AC: 120/208
Wattage: 32 kW
Type: Standby Generator