QUICKKIT BATH FAN REPLACEMENT COVER AND MOTOR KIT 60 CFM 3.0 SONES

Item #: 2157818

Cat #: BKR60

UPC: 026715270439

$ 96.75 EA
Company wide:
39 in stock
Documents & Guides
QUICKKIT BATH FAN REPLACEMENT COVER AND MOTOR KIT 60 CFM 3.0 SONES

Overview

QUICKKIT BATH FAN REPLACEMENT COVER AND MOTOR KIT 60 CFM 3.0 SONES

The QuicKit™ makes your bath fan up to 50% quieter and delivers up to 20% more power, keeping your air fresh and clean. The QuicKit is an easy, quick answer to a bathroom exhaust fan that is no longer working properly, is noisy or simply needs an upgrade. Included is a replacement cover/grille, pre-assembled motor and blower wheel, two motor mounting plates, scroll band, and hardware.

Also known as: 026715270439, BKR60, BRNBKR60

Specifications

CFM: 60
CFM: 60