Adapter Kit, Replace PanelView Plus 6 1000/ PanelView Standard 900, Touchscreen

Item #: 2157447

Cat #: 2711P-RAAT10

UPC: 887172544392

Call for price
Company wide:
0 in stock
Documents & Guides
Adapter Kit, Replace PanelView Plus 6 1000/ PanelView Standard 900, Touchscreens with PanelView 5500 or PanelView Plus 7 Performance, 10.4 Touchscreen

Overview

Adapter Kit, Replace PanelView Plus 6 1000/ PanelView Standard 900, Touchscreens with PanelView 5500 or PanelView Plus 7 Performance, 10.4 Touchscreen

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 887172544392, 2711P-RAAT10, ALB2711PRAAT10

Specifications

Size: 10.4 in
Type: Adapter Kit
Size: 10.4 in
Type: Adapter Kit