15' Mid-Flex Glow Rod

Item #: 2156460

Cat #: 50152

UPC: 092644501524

$ 49.97 EA
Company wide:
8 in stock
Documents & Guides
Mid-Flex Glow Rods Provide Medium, Balanced Flexibility For A Wide Range Of Wire Install Applications Glows Bright Yellow For Immediate Identification Of Flexibility And Improved Visibility In Low-Light Environments Protective Splinter Guard™ Coating Helps Keep Hands Free Of Fiberglass Splinters, Durable Stainless Steel Connectors Reinforce Connection Between All Klein Fish Rods, Includes Magnet And Chain Attachments For Grabbing, Retrieving And Extending Reach, Includes Bullet Nose And Hook Attachments To Affix And Grab Wires, (3) 3/16-Inch Diameter X 5-Foot Glow Rods; Assembles To Full 15-Foot Rod, Perfect Mid Flexibility Starter Set, (3) 3/16-Inch (5 Mm) Diameter X 5-Foot (1.52 M) Glow Rods Assemble To A Full 15-Foot (4.57 M) Rod; Perfect Mid Flexibility Starter Set, Made In The Usa With Global Components

Overview

Mid-Flex Glow Rods Provide Medium, Balanced Flexibility For A Wide Range Of Wire Install Applications Glows Bright Yellow For Immediate Identification Of Flexibility And Improved Visibility In Low-Light Environments Protective Splinter Guard™ Coating Helps Keep Hands Free Of Fiberglass Splinters, Durable Stainless Steel Connectors Reinforce Connection Between All Klein Fish Rods, Includes Magnet And Chain Attachments For Grabbing, Retrieving And Extending Reach, Includes Bullet Nose And Hook Attachments To Affix And Grab Wires, (3) 3/16-Inch Diameter X 5-Foot Glow Rods; Assembles To Full 15-Foot Rod, Perfect Mid Flexibility Starter Set, (3) 3/16-Inch (5 Mm) Diameter X 5-Foot (1.52 M) Glow Rods Assemble To A Full 15-Foot (4.57 M) Rod; Perfect Mid Flexibility Starter Set, Made In The Usa With Global Components

Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinter Guard™ coating glows bright yellow to quickly identify the right flex for the job and improves visibility in low-light applications. This 15-Foot rod includes a bullet, hook, magnet and chain attachment for all extending, grabbing and retrieving tasks.

Also known as: 092644501524, 50152, KLE50152

Features & Benefits

  • Mid-Flex Glow Rods provide medium, balanced flexibility for a wide range of wire install applications
  • Glows bright yellow for immediate identification of flexibility and improved visibility in low-light environments
  • Protective Splinter Guard™ coating helps keep hands free of fiberglass splinters
  • Durable stainless steel connectors reinforce connection between all Klein fish rods
  • Includes magnet and chain attachments for grabbing, retrieving and extending reach

Specifications

Length: 15 ft
Length: 15 ft