
6" Adjustable Gimbal Canless LED Downlight, 27-50K, Matte White
Item #: 2156352
Cat #: RA6LS9FSD2W1EWHDM
UPC: 080083283033
$ 58.80 EA
Company wide:
146
in stock
Documents & Guides
6 Inch Adjustable Gimbal Canless LED Downlight, 9.5 Watt, 120V, 90+ CRI, 600/900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White Trim
Overview
6 Inch Adjustable Gimbal Canless LED Downlight, 9.5 Watt, 120V, 90+ CRI, 600/900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White Trim
Also known as: 080083283033, RA6LS9FSD2W1EWHDM, HALRA6LS9FSD2W1EWH
Specifications
| Lumens: | 600, 900, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 6 in |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 9.500 |
| Lumens: | 600, 900, Selectable |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Wattage: | 9.500 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |