6" LED Downlight, Gimbal Wafer, 2700 - 5000K, 120V, 90 CRI

Item #: 2156283

Cat #: WFRLA6R129FA120WS

UPC: 192552018777

$ 46.86 EA
Company wide:
0 in stock
6" LED Downlight, Gimbal Wafer, 2700 - 5000K, 120V, 90 CRI, White Finish

Overview

6" LED Downlight, Gimbal Wafer, 2700 - 5000K, 120V, 90 CRI, White Finish

This 6-inch adjustable gimbal wafer downlight has an ultra low-profile design and 5 field adjustable color temperatures making them a flexible solution for both new construction and retrofit applications. The remote driver box has quick connectors, knockouts, and plenty of space for daisy chain wiring or adding an emergency backup unit.

Also known as: 192552018777, WFRLA6R129FA120WS, RABWFRLA6R129FA120

Features & Benefits

  • Shallow baffle trim provides extremely thin depth for shallow ceiling installation
  • Flexible 360° rotation and 25° tilt for any direction illumination
  • 5 color temperatures in 1 SKU (2700K, 3000K, 3500K, 4000K, 5000K)
  • No recessed housing or J-box required
  • IC and airtight rated

Specifications

Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Color Temperature: 2700 to 5000 (Warm to Cool White)
Wattage: 12
Lumens: 1100
Color Temperature: 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90