Rigid Threaded Coupling, 1-1/2", Cast Steel

Item #: 2156147

Cat #: RC-150

UPC: 835243032774

$ 3.53 EA
Clearance
Price good while supplies last
Company wide:
232 in stock
Documents & Guides
Rigid Threaded Coupling, 1-1/2 Inch, Cast Steel/Zinc Plated, For Use With Rigid/IMC Conduit

Overview

Rigid Threaded Coupling, 1-1/2 Inch, Cast Steel/Zinc Plated, For Use With Rigid/IMC Conduit
Also known as: 835243032774, RC-150, ORBRC150

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Material: Malleable Iron
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3/4 in
Finish: Zinc