1" Rigid Steel 90° Elbow

Item #: 2156142

Cat #: REL90-100

UPC: 835243052833

$ 8.06 EA
Clearance
Price good while supplies last
Company wide:
37 in stock
Documents & Guides
1 Inch Rigid Steel 90 Degree Elbow

Overview

1 Inch Rigid Steel 90 Degree Elbow

90 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.1(UL6). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the rigid steel conduit to change the way of the conduit. Elbows are threaded on both ends.

Also known as: 835243052833, REL90-100, ORBREL90100

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: Steel