60A 2-Pole GFCI Breaker, 120/240V, 10 KAIC

Item #: 2156111

Cat #: BRN260GF

UPC: 786676043816

$ 319.40 EA
Company wide:
111 in stock
Documents & Guides
GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 60 A, 10 KAIC, Two-Pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Overview

GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 60 A, 10 KAIC, Two-Pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676043816, BRN260GF, CUTBRN260GF

Specifications

Poles: 2
Type: GFCI, Breaker
Family / Style: BR
Amps: 60
Poles: 2
Family / Style: BR
Type: GFCI, Breaker
Amps: 60