50A 2-Pole GFCI Breaker, 120/240V, 10 KAIC

Item #: 2156110

Cat #: BRN250GF

UPC: 786676043793

$ 274.58 EA
Company wide:
833 in stock
Documents & Guides
GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 50 A, 10 KAIC, Two-Pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Overview

GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 50 A, 10 KAIC, Two-Pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676043793, BRN250GF, CUTBRN250GF

Specifications

Poles: 2
Volts AC: 120/240
Type: Ground Fault , Breaker
Family / Style: BR
Amps: 50
Poles: 2
Type: Ground Fault , Breaker
Amps: 50
Volts AC: 120/240
Family / Style: BR