30A, 2-Pole, GFCI Breaker, 120/240VAC, 10 KAIC, Pigtail Neutral, GFTCB

Item #: 2156108

Cat #: BRN230GF

UPC: 786676043809

$ 274.58 EA
Company wide:
864 in stock
Documents & Guides
GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 30 Amp, 10 KAIC, Two-Pole, 120/240 Volt AC, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Overview

GFCI Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 30 Amp, 10 KAIC, Two-Pole, 120/240 Volt AC, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676043809, BRN230GF, CUTBRN230GF

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Type: Ground Fault , Breaker
Allowable Gauge Range: 14 - 4
Poles: 2
Amps: 30
Allowable Gauge Range: 14 - 4
Volts AC: 120/240
Type: Ground Fault , Breaker