20A, 2-Pole, GFCI Breaker, Type BR, 120/240VAC, 10 KAIC

Item #: 2156107

Cat #: BRN220GF

UPC: 786676043762

$ 274.58 EA
Company wide:
433 in stock
Documents & Guides
GFCI Circuit Breaker, Type BR, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 20 Amp, 10 KAIC, Two-Pole, 120/240 Volt AC, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Overview

GFCI Circuit Breaker, Type BR, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 20 Amp, 10 KAIC, Two-Pole, 120/240 Volt AC, GFTCB, Common, #14-4 AWG, Ground Fault Circuit Interrupter, GFI

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 786676043762, BRN220GF, CUTBRN220GF

Specifications

Poles: 2
Type: GFCI, Breaker
Amps: 20
Poles: 2
Amps: 20
Type: GFCI, Breaker