MA LED+ 75W/2.5A DMR/TMR

Item #: 2156037

Cat #: MACL-L3T251-BI

UPC: 784276310765

$ 91.35 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MA LED+ 75W/2.5A DMR/TMR

Overview

MA LED+ 75W/2.5A DMR/TMR

The Maestro LED+ dual dimmer and timer is a 2-in1 control that incorporates an LED+ dimmer switch at the top and an on/off timer switch at the bottom. The Maestro LED+ dimmer works with up to 75 watts of LED bulbs, and the on/off timer is rated up to 2.5A for any bulb type or fan, including DC and high efficiency fans. This stacked control allows you to save space by combining two single pole circuits into one control and helps avoid cutting additional holes in the wall. Just like Lutron’s other LED+ dimmers, this dual control uses existing wiring in any age home and does not require a neutral wire. The LED+ dimmer switch has an easy low-end trim adjustment for improved bulb performance and smooth, continual dimming. This dual stacked control is also equipped with myLevel Personalization, a simple button programming mode, which allows users to set their preferred brightness, fade on/off times, or disable the indicator lights. The dimmer’s seven green indicator lights brighten when the light is on, and correlate to the light level determined by the raise/lower buttons. When turned off, the indicator lights glow softly and serve as a locator in the dark. The easy-to-operate tap switch turns lights on and off to your favorite preset light level. Tap the dimmer switch twice for full on or press, hold, and release for a delayed fade-to-off, allowing for extra time to leave a room before the lights shut off. Tap the timer switch to turn the timer on and off and use the raise and lower buttons on the side to increase or decrease the time – anywhere from 5-60 minutes. When setting the time duration, the indicator lights are solid orange, and remaining time is indicated by a flashing orange; the top green indicator light labeled “On” has no time limit. The Maestro LED+ dual dimmer and timer is ideal for places like bathrooms and is a great replacement for stacked switches that aren’t rated for LEDs. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Also known as: 784276310765, MACL-L3T251-BI, LUTMACLL3T251BI

Specifications

No Specifications Available