Advanced Pro Wire Tracer Kit

Item #: 2155858

Cat #: FLUKE-2062

UPC: 195112044575

$ 3295.99 EA
Company wide:
0 in stock
Documents & Guides
Fluke 2062 Advanced Pro Wire Tracer Kit, Includes Fluke 2062R Advanced Pro Wire Tracer Receiver with Smart Sensor™, Fluke 2000T Advanced Wire Tracer Transmitter, i400 AC Current Clamp, Fluke 2000ACC Test Lead Accessory Kit for 2052/2062, Smart Strap Magnetic Hanger, Premium Hard Carrying Case, Batteries, Quick Reference Guide

Overview

Fluke 2062 Advanced Pro Wire Tracer Kit, Includes Fluke 2062R Advanced Pro Wire Tracer Receiver with Smart Sensor™, Fluke 2000T Advanced Wire Tracer Transmitter, i400 AC Current Clamp, Fluke 2000ACC Test Lead Accessory Kit for 2052/2062, Smart Strap Magnetic Hanger, Premium Hard Carrying Case, Batteries, Quick Reference Guide

The Fluke 2062 Advanced Pro Wire Tracer accurately and safely troubleshoots energized and de-energized wires in residential, commercial, and industrial environments up to CAT IV 600 V. This CAT rating offers the highest protection available on any wire tracer. It’s designed to protect you from the most dangerous levels of transient overvoltage, spikes up to 8,000 V, that can occur in industrial and utility environments. This is especially important for scenarios you may encounter in environments like industrial plants, factories, and hospitals where critical equipment cannot be taken offline.

Also known as: 195112044575, FLUKE-2062, FLUFLUKE2062

Features & Benefits

  • Patented Smart Sensor™ locates and displays energized wires on color display
  • Includes the i400 AC Current Clamp accessory for inducing a tracing signal on the cable when there is no access to bare conductors
  • Find breaks or opens and shorts, and identify breakers and fuses easily
  • Locate energized and de-energized wires quickly and accurately in walls, ceilings, and floors
  • CAT IV 600 V safety rated

Specifications

Type: Kit
Type: Kit