Power & Control Tray Cable, 12 AWG, 5-Conductor, 600V

Item #: 2155830

Cat #: 202-31-3605

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, 5-Conductor, X-Olene-Okoseal, UL Type TC/TC-ER 600 Volt Power & Control Tray Cable, For Cable Tray Use, Sunlight Resistant, For Direct Burial, Okoseal (PVC) Jacket

Overview

12 AWG, 5-Conductor, X-Olene-Okoseal, UL Type TC/TC-ER 600 Volt Power & Control Tray Cable, For Cable Tray Use, Sunlight Resistant, For Direct Burial, Okoseal (PVC) Jacket

X-Olene® is Okonite’s trade name for its cross-linked polyethylene, with high dielectric strength insulation.

Also known as: 202-31-3605, OKO202313605

Specifications

Conductors: 5
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 5
Material: Copper
Gauge: 12 AWG
Color: Black