AL 6H LDR 6RS 144L 12W

Item #: 2155810

Cat #: 06-6A12C-S144-12

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
AL 6H LDR 6RS 144L 12W

Overview

AL 6H LDR 6RS 144L 12W
Also known as: 06-6A12C-S144-12, CBF066A12CS14412

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft