Rail 24" LED Bath Vanity, Black

Item #: 2155783

Cat #: 52102BK

UPC:

Company wide:
0 in stock
Documents & Guides
Rail 24" LED Bath Vanity, Black

Overview

Rail 24" LED Bath Vanity, Black

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Also known as: 52102BK, MML52102BK

Specifications

Color: Black
Length: 24 in , 2 ft
Color: Black
Length: 24 in , 2 ft