Module, Type: Solid Compensation, 20 mm x 20mm, Non-Metallic

Item #: 2155779

Cat #: RM00300201000

UPC:

Company wide:
0 in stock
Documents & Guides
ROXTEC RM00300201000 RM 20/0

Overview

ROXTEC RM00300201000 RM 20/0

Roxtec installation tools help welders and installers complete fast, safe, and reliable onsite installations of Roxtec frames, sealing modules, and compression units. From welding fixtures and module holders to pre-compression tools and wedges, these practical solutions simplify every stage of the installation process.

Also known as: RM00300201000, ROXRM00300201000

Specifications

Length: 20 mm
Length: 20 mm