3
more

$ 46.64 EA
Company wide:
51
in stock
Documents & Guides
RED POCKET LASER LEVEL
Overview
RED POCKET LASER LEVEL
The Klein Tools' Red Pocket Laser Level is a high-performance laser leveling and alignment tool for DIY'ers and professionals alike. The powerful red laser line is easy to see and use in all lighting conditions. The adjustable body and 3-axis lighted bubble vials allow a user to project laser lines at any angle the user needs. The fine adjust knobs enable easier precision adjustments than other laser levels.
Also known as: 092644930096, 93PTL, KLE93PTL
Features & Benefits
- Projects single red laser line up to 30 feet (9.1 m) indoors, providing ample coverage for a wide range of applications
- Laser body has a 360-Degree rotation for projecting lines at any angle
- Horizontal and vertical fine adjust knobs allow for easier precision adjustment of the laser line without having to move the unit
- Compact design is easy to use and transport at home, on the job, or anywhere in between
- 3-axis bubble vials illuminate for enhanced viewing and leveling
Specifications
| Color: | Red |
| Color: | Red |