Red Mini Cross-Line Laser Level

Item #: 2155744

Cat #: 93MCLS

UPC: 092644930102

$ 63.00 EA
Company wide:
1 in stock
Documents & Guides
Self-Leveling Red Laser Level Has An Easy-To-Read Bright Red Horizontal And Vertical Line With A Working Range Of 35 Feet (10.7 M), Projects Horizontal And Vertical Lines To Address Various Alignment Tasks, Compact And Lightweight Design Is Easy To Use In Tight Areas And To Store When Not In Use, High Precision Laser Project Clean Lines With Accuracy Of 3/16-Inch At 30 Feet (9.1 M); Auto Out-Of-Level Detection Flashes Lasers When No Longer Level, Magnetic Mounting Bracket Screws Into Integrated 1/4-Inch Tripod Mount, Over 18 Hours Of Runtime Provides Enough Laser Power To Ensure Extended All Day Use, Durable Overmold Design That Is Ip54 Rated Protects The Laser Level From Water And Dust

Overview

Self-Leveling Red Laser Level Has An Easy-To-Read Bright Red Horizontal And Vertical Line With A Working Range Of 35 Feet (10.7 M), Projects Horizontal And Vertical Lines To Address Various Alignment Tasks, Compact And Lightweight Design Is Easy To Use In Tight Areas And To Store When Not In Use, High Precision Laser Project Clean Lines With Accuracy Of 3/16-Inch At 30 Feet (9.1 M); Auto Out-Of-Level Detection Flashes Lasers When No Longer Level, Magnetic Mounting Bracket Screws Into Integrated 1/4-Inch Tripod Mount, Over 18 Hours Of Runtime Provides Enough Laser Power To Ensure Extended All Day Use, Durable Overmold Design That Is Ip54 Rated Protects The Laser Level From Water And Dust

The Klein Tools Mini Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals with over 18 hours of runtime. This level provides a reliable pendulum self-leveling system with red laser level lines. Equipped with a magnetic mounting bracket and overmold design that protects from water and dust, Klein’s Mini Cross-Line Laser Level enables a multitude of alignment and layout applications.

Also known as: 092644930102, 93MCLS, KLE93MCLS

Features & Benefits

  • Self-Leveling Red Laser Level has an easy-to-read bright red horizontal and vertical line with a working range of 35 feet (10.7 m)
  • Projects horizontal and vertical lines to address various alignment tasks
  • Compact and lightweight design is easy to use in tight areas and to store when not in use
  • High precision laser project clean lines with accuracy of 3/16-Inch at 30 feet (9.1 m); auto out-of-level detection flashes lasers when no longer level
  • Magnetic mounting bracket screws into integrated 1/4-Inch tripod mount

Specifications

Color: Red
Color: Red