SHOCKWAVE Impact Duty™ Magnetic Attachment and PH2 Bit Set - 3PC

Item #: 2155132

Cat #: 48-32-4550

UPC: 045242537952

$ 6.97 EA
Company wide:
9 in stock
Documents & Guides
SHOCKWAVE Impact Duty™ Magnetic Attachment and PH2 Bit Set - 3PC

Overview

SHOCKWAVE Impact Duty™ Magnetic Attachment and PH2 Bit Set - 3PC

The Milwaukee SHOCKWAVE Impact Duty™ Magnetic Attachment with two Phillips #2 Bits magnetizes the bit tip for maximum fastener retention. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are engineered to be the most durable, best-fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit’s fit over the life of the bit. The compact design of the magnetizer sits on the shank to allow for better visibility and access in common applications. Magnetizer designed for 2” and longer impact driver bits. SHOCKWAVE Impact Duty™ driver bits are designed for use with Impact Drivers and Drill Drivers.

Also known as: 045242537952, 48-32-4550, MIL48324550

Specifications

Length: 1 in
Type: Bit Set
Length: 1 in
Type: Bit Set

Customer Reviews

No reviews for this product
(0)