2-in-1 Magnetic Nut Driver Set

Item #: 2155085

Cat #: 49-66-4565

UPC: 045242610228

$ 12.97 EA
Company wide:
18 in stock
Documents & Guides
SHOCKWAVE™ Impact Duty QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver Set, Bit Diameters: 1/4", 3/8" and 5/16", Magnetized, Steel

Overview

SHOCKWAVE™ Impact Duty QUIK-CLEAR™ 2-in-1 Magnetic Nut Driver Set, Bit Diameters: 1/4", 3/8" and 5/16", Magnetized, Steel

Our SHOCKWAVE Impact Duty™ QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR™ Magnet and 2-in-1 size versatility. The QUIK-CLEAR™ cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers two nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR™ 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty™ magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76™ steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.

Also known as: 045242610228, 49-66-4565, MIL49664565

Specifications

Material: Steel
Material: Steel