Tray Cable, #2/3 Copper, 26 kW LP, 1000'

Item #: 2154959

Cat #: TCERJP26G+2C1

UPC:

$ 22.68 FT
Company wide:
110 in stock
Documents & Guides
Tray Cable, #2 Copper, #8G, #18/9, 26 kW LP, 600 Volt, Gray PVC Jacket, 1000'

Overview

Tray Cable, #2 Copper, #8G, #18/9, 26 kW LP, 600 Volt, Gray PVC Jacket, 1000'

Color coded composite cable for 26 KW LP (Propane) home standby generators with two additional control wires for the relocation of the prime mover shutdown to the transfer where required by local code. 2 AWG - Black, White and Red 8 AWG - Green 18 AWG - Black, Red, Yellow, Yellow/Black, Blue, White, White/Blue, Purple and Purple/Black Jacket Color: Dark Grey UL Type TC-ER-JP 600V Insulation rated at 75 °C dry and 75 °C wet. Oil and sunlight resistance, direct burial, joist pull, "sequential footage print".

Also known as: TCERJP26G+2C1, GPRTCERJP26G+2C1

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray