Panel Adapter 8" x 8", Steel/Gray

Item #: 0215477

Cat #: F88GPA

UPC: 783510526801

$ 79.47 EA
Company wide:
12 in stock
Panel Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Overview

Panel Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Panel Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray.

Also known as: 783510526801, F88GPA, HOFF88GPA

Features & Benefits

  • A flanged fitting which allows the wireway to be securely connected to an enclosure

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel