
DC Contactor, 600-1000V, 25Amp Front, 1NO, NEMA 1, 38VDC Coil
Item #: 2154737
Cat #: DS303B1A01EXA013
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
DC Contactor, 600-1000 Volts, 25Amp Front, 1 Normally Open, NEMA 1, 38 Volts DC Coil, DS303 Heavy Duty Contactor
Overview
DC Contactor, 600-1000 Volts, 25Amp Front, 1 Normally Open, NEMA 1, 38 Volts DC Coil, DS303 Heavy Duty Contactor
Also known as: DS303B1A01EXA013, GENDS303B1A01EXA03
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 25 |
| Type: | DC Contactor |
| Volts DC Control: | 38 |
| Volts AC: | 600 - 1000 |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | DC Contactor |
| Volts AC: | 600 - 1000 |
| Mounting: | Surface |
| Amps: | 25 |
| Volts DC Control: | 38 |