
5"/6" LED Adjustable Gimbal Downlight, 27-50K, Matte White
Item #: 2154564
Cat #: RA56LS9FSD2W1EWH
UPC: 080083282999
$ 37.00 EA
Company wide:
518
in stock
Documents & Guides
5 Inch / 6 Inch LED Adjustable Gimbal Downlight, 120V, 90+ CRI, 600/900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White Trim
Overview
5 Inch / 6 Inch LED Adjustable Gimbal Downlight, 120V, 90+ CRI, 600/900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White Trim
Also known as: 080083282999, RA56LS9FSD2W1EWH, HALRA56LS9FSD2W1EW
Specifications
| Lumens: | 600, 900, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 5 in, 6 in |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 600, 900, Selectable |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |