7-in-1 Impact Socket with Handle

Item #: 2154561

Cat #: 32910

UPC: 092644329104

$ 29.97 EA
Company wide:
250 in stock
Documents & Guides
Impact Flip Socket Set Includes 3 Flip Sockets, A 1/4-Inch Bit Holding Feature, And A Quick-Connect Handle, Hex Sizes Include 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, And 9/16-Inch, Hex Shaft And Sockets Are Impact-Rated And Designed For Heavy-Duty Applications, Rare-Earth Magnet To Retain Fasteners For Convenient And Easy Driving, Color-Coded Hex Sizes For Easy Size Identification, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Cushion-Grip™ Handle Allows For Greater Torque And Comfort

Overview

Impact Flip Socket Set Includes 3 Flip Sockets, A 1/4-Inch Bit Holding Feature, And A Quick-Connect Handle, Hex Sizes Include 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, And 9/16-Inch, Hex Shaft And Sockets Are Impact-Rated And Designed For Heavy-Duty Applications, Rare-Earth Magnet To Retain Fasteners For Convenient And Easy Driving, Color-Coded Hex Sizes For Easy Size Identification, Flip Sockets Can Be Stored In Any Order Or Orientation On The Shaft, Cushion-Grip™ Handle Allows For Greater Torque And Comfort

The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications.

Also known as: 092644329104, 32910, KLE32910

Features & Benefits

  • Impact Flip Socket Set includes 3 flip sockets, a 1/4-Inch bit holding feature, and a quick-connect handle
  • Hex sizes include 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
  • Hex shaft and sockets are impact-rated and designed for heavy-duty applications
  • Rare-Earth magnet to retain fasteners for convenient and easy driving
  • Color-coded hex sizes for easy size identification

Specifications

Size: 9/16 in, 5/16 in, 3/8 in, 1/2 in, 7/16 in, 1/4 in
Size: 9/16 in, 5/16 in, 3/8 in, 1/2 in, 7/16 in, 1/4 in