Cat6 Riser (CMR) No Spline Blue Reelex Ll Pullbox 1,000'

Item #: 2154536

Cat #: 6E04URSPLSBL4NS

UPC: 812130031102

$ 0.20 FT
Company wide:
543,000 in stock
Documents & Guides
Cat6 Riser (CMR) No Spline Blue Reelex Ll Pullbox 1,000'

Overview

Cat6 Riser (CMR) No Spline Blue Reelex Ll Pullbox 1,000'

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 812130031102, 6E04URSPLSBL4NS, WNT6E04URSPLSBL4NS

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded