LED Canopy Luminaire, 30/40/50K, Dark Bronze

Item #: 2154317

Cat #: CNY LED ALO SWW2 UVOLT PE PIR DDB M2

UPC: 197589495041

$ 130.75 EA
Company wide:
163 in stock
Documents & Guides
LED Canopy Luminaire, 34/52/75 Watt, 120-347V, 80 CRI, 5000/7500/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On/Off Photocell Included, Dark Bronze

Overview

LED Canopy Luminaire, 34/52/75 Watt, 120-347V, 80 CRI, 5000/7500/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On/Off Photocell Included, Dark Bronze

The Lithonia Lighting CNY LED ALO canopy luminaire is a versatile, energy-efficient solution for surface-mount applications for walkways, overhangs, and parking garages. Adjustable switch panel easily changes lumen output, color temperature, integrated

photocell, and integrated motion sensor. The low profile frosted lens creates a visually comfortable illumination and even distribution.

Also known as: 197589495041, CNY LED ALO SWW2 UVOLT PE PIR DDB M2, LITCNYLEDALOSSW2DD

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Lumens: 5000, 7500, 10000, Selectable
Type: Photocell
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 5000, 7500, 10000, Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 347
Color: Dark Bronze
Type: Photocell
Light Technology: LED