14" LED High Bay, 40K/50K

Item #: 2154299

Cat #: CPHB-ALO22-MVOLT-SWW9-80CRI-DWH

UPC: 197589305388

Call for price
Company wide:
0 in stock
Documents & Guides
14 Inch Compact Pro LED High Bay, Selectable Wattage: 81/102, Lumens: 12000/15000, Selectable Color Temperature: 4000K/5000K, 120-277V, 80 CRI, Medium Distribution.

Overview

14 Inch Compact Pro LED High Bay, Selectable Wattage: 81/102, Lumens: 12000/15000, Selectable Color Temperature: 4000K/5000K, 120-277V, 80 CRI, Medium Distribution.

The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses. 

Also known as: 197589305388, CPHB-ALO22-MVOLT-SWW9-80CRI-DWH, LITCPHBALO22MVOLTS

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 15000, 12000, Selectable
Color Rendering Index (CRI): 80
Wattage: 81, 102, Selectable
Length: 14 in
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Length: 14 in
Lumens: 15000, 12000, Selectable
Wattage: 81, 102, Selectable
Volts AC Range: 120 - 277