
5/6" LED Downlight Module, 27-50K
Item #: 2154281
Cat #: ML5612LSVWFL97FS1E
UPC: 080083258635
Call for price
Company wide:
8
in stock
Documents & Guides
5/6 Inch LED Downlight Module, 15.9 Watt, 120V, 90+ CRI, 450/650/900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Overview
5/6 Inch LED Downlight Module, 15.9 Watt, 120V, 90+ CRI, 450/650/900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
A LED module with integral driver suitable for use with 5 or 6-inch new construction or remodel housings. Optional TIR optics and lens wall wash snap into the LED module or trims to provide various lighting distributions.
Also known as: 080083258635, ML5612LSVWFL97FS1E, HALML5612LSVWFL97F
Specifications
| Lumens: | 600, 900, 1200, Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 600, 900, 1200, Selectable |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |