4' LED Striplight, 3800/4500/5200 Switchable Lumens

Item #: 2154135

Cat #: CSL4-A-LSCS

UPC: 840141413471

Call for price
Company wide:
0 in stock
Documents & Guides
4' LED Striplight, 4400/4850/5300 Switchable Lumens, 3500/4000/5000K Switchable CCT, 0-10V dimming

Overview

4' LED Striplight, 4400/4850/5300 Switchable Lumens, 3500/4000/5000K Switchable CCT, 0-10V dimming

All luminaires are built to UL1598 standards and bear appropriate ETL labels

Also known as: 840141413471, CSL4-A-LSCS, COLCSL4ALSCS

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Light Technology: LED
Length: 4 ft, 48 in
Dimmable: Yes