
8' LED Strip Fixture, 35/40/50K
Item #: 2154122
Cat #: CSL8-A-LSCS
UPC: 840141413488
$ 99.00 EA
Clearance
Price good while supplies last
Company wide:
9
in stock
Documents & Guides
8 Ft. LED Strip Fixture, 120-277V, 80+ CRI, 8000/8800/9600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
8 Ft. LED Strip Fixture, 120-277V, 80+ CRI, 8000/8800/9600 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 840141413488, CSL8-A-LSCS, COLCSL8ALSCS
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80+ |
| Dimmable: | Yes |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |