8BR30-FL-LED-830-DIM-ES

Item #: 2153977

Cat #: 80291

UPC: 807154802913

$ 5.46 EA
Company wide:
0 in stock
Documents & Guides
8 Watt LED BR30 Flood Dimming 80+ CRI 3000K White Housing (Essential Series)

Overview

8 Watt LED BR30 Flood Dimming 80+ CRI 3000K White Housing (Essential Series)
Also known as: 807154802913, 80291, HCO80291

Specifications

Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Shape: BR30 (Bulged Reflector)
Wattage: 8
Dimmable: Yes