8BR30-FL-LED-827-DIM-ES

Item #: 2153976

Cat #: 80290

UPC: 807154802906

$ 5.46 EA
Company wide:
0 in stock
Documents & Guides
8 Watt LED BR30 Flood Dimming 80+ CRI 2700K White Housing (Essential Series)

Overview

8 Watt LED BR30 Flood Dimming 80+ CRI 2700K White Housing (Essential Series)
Also known as: 807154802906, 80290, HCO80290

Specifications

Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Wattage: 8
Light Technology: LED
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Dimmable: Yes